missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Laboratory Labels with Secondary Label
Brady™ BradyJet™ Laboratory Labels with Secondary Label are ideal for a wide range of identification applications.
£148.00 - £313.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Format | Roll |
Product Code | Brand | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
16140481
|
Brady™
150023 |
0.375 x 1 in. | 1500/Roll |
£190.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
16150481
|
Brady™
150033 |
0.5 x 1 in. | 1500/Roll |
£177.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
16160491
|
Brady™
150020 |
0.5 x 1.5 in. | 1500/Roll |
£154.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
16110481
|
Brady™
150005 |
0.375 x 1 in. | 2000/Roll |
£148.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
16190491
|
Brady™
150015 |
0.75 x 1 in. | 2000/Roll |
£313.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications
Autoclavable | |
White | |
Roll | |
Laboratory/Healthcare Identification | |
Rectangle | |
-80°C to +70°C |
Acrylic | |
Matte | |
Polypropylene | |
BradyJet™ J2000 Printer | |
-112°F to +158°F |