missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Polypropylene Labels
Brady™ BradyJet™ Polypropylene Labels are ideal for a wide range of identification applications.
Brand: Brady™ 150016
Additional Details : Weight : 0.45000kg
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications
Autoclavable | |
White | |
Roll | |
Laboratory/Healthcare Identification | |
1500/Roll | |
-112°F to +158°F | |
0.6 x 1.3 in. |
Acrylic | |
Matte | |
Polypropylene | |
BradyJet™ J2000 Printer | |
Rectangle | |
-80°C to +70°C | |
1.88 in. I.D. |