missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Polypropylene Labels
Brady™ BradyJet™ Polypropylene Labels are ideal for a wide range of identification applications.
£96.90 - £228.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Format | Roll |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
16190481
|
Brady™
150028 |
1.75 x 1.5 in. |
£156.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16130481
|
Brady™
150022 |
1 x 1.5 in. |
£96.90
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16180481
|
Brady™
150007 |
0.25 x 0.825 in. |
£176.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16170481
|
Brady™
150016 |
0.6 x 1.3 in. |
£148.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16120481
|
Brady™
150025 |
1 x 1 in. |
£158.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16190471
|
Brady™
150018 |
1 x 2 in. |
£124.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16180471
|
Brady™
150019 |
1.5 x 0.75 in. |
£228.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16100481
|
Brady™
150011 |
0.25 x 2 in. |
£146.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16170491
|
Brady™
150024 |
0.5 x 2 in. |
£211.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16180491
|
Brady™
150006 |
1 x 0.5 in. |
£161.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications
Autoclavable | |
White | |
Roll | |
Laboratory/Healthcare Identification | |
Rectangle | |
-80°C to +70°C |
Acrylic | |
Matte | |
Polypropylene | |
BradyJet™ J2000 Printer | |
-112°F to +158°F | |
1.88 in. I.D. |