missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyJet™ Polypropylene Labels

Brady™ BradyJet™ Polypropylene Labels are ideal for a wide range of identification applications.

Brand:  Brady™ 150007

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 16180481

  • £176.00 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications

Specifications

Autoclavable
White
Roll
Laboratory/Healthcare Identification
1500/Roll
-112°F to +158°F
0.25 x 0.825 in.
Acrylic
Matte
Polypropylene
BradyJet™ J2000 Printer
Rectangle
-80°C to +70°C
1.88 in. I.D.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers