missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Pre-Cut Polyester Labels
Brady™ BradyJet™ Pre-Cut Polyester Labels are for use with BradyJet™ J2000 and are ideal for a wide range of identification applications.
£267.00 - £408.00
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Polyester |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
16100491
|
Brady™
150026 |
3.35 x 2.17 in. |
£267.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16120491
|
Brady™
150003 |
4.33 x 2.95 in. |
£295.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16140491
|
Brady™
150029 |
6.10 x 4.13 in. |
£408.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Constructed of indoor-use general purpose polyester
- Features a specially-formulated topcoat for improved durability and color
- Specially-formulated topcoat enhances colors and label appearance
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Topcoat protects print from smudging and harsh conditions
- Inkjet-receptive labels for use with the BradyJet™ J2000 Color Label Printer
Specifications
Acrylic | |
Matte | |
Polyester | |
BradyJet™ J2000 | |
−40 to 140°F | |
1.88 in. I.D. |
White | |
Roll | |
Pipe & Valve Marking; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking; Lockout Tagout Labeling; GHS & Chemical Labels; Arc Flash Labels | |
Rectangle | |
-40°C to +60°C |