missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Amber Safety-Coated Bottles

Designed to protect light sensitive products and samples.Amber Safety-Coated Bottles are made of soda-lime glass with space-saving square design. Include polypropylene screw caps and LDPE pouring rings.

£24.55 - £28.60

Specifications

Color Amber
Includes Polypropylene screw cap, LDPE pouring ring
Material Soda Lime Glass
Operating Temperature 80°C
Product Type Safety-coated Bottle
View More Specs

Products 3
Product Code Brand Capacity (English) Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (English) Capacity (Metric) Price Quantity & Availability  
10084221
View Documents
BRAND™
704004
8.45 oz. 250 mL
£24.55
Each
In Stock
to see stock.
Add to basket
 
10094221
View Documents
BRAND™
704006
16.9 oz. 500 mL
£25.55
Each
In Stock
to see stock.
Add to basket
 
10278211
View Documents
BRAND™
704008
33.81 oz. 1000 mL
£28.60
Each
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
Description

Description

Threaded bottles with ethylene-acrylate coating are designed to protect light sensitive products and samples .

  • Made of soda-lime glass
  • Space-saving square design
  • Maximum operating temperature: 80°C
  • With polypropyline screw cap and LDPE pouring ring

To preserve coating, do not clean at temperatures exceeding 60°C

Specifications

Specifications

Amber
Soda Lime Glass
Safety-coated Bottle
Polypropylene screw cap, LDPE pouring ring
80°C
Videos
SDS
Documents

Documents

Product Certifications