missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Type 2 Glass Graduated Pipets, Class A, USP, Certified
In DIN EN ISO 835 standard, waiting time has been reduced from 15 to 5 seconds
Brand: BRAND™ 27506
99.41 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.25000kg
Description
- Made of AR-GLAS
- Only requires setting meniscus one time
- Contrast blue enamel ensures optimum combination on resistance and readability
- Features full ring marks and major graduations
- Flexible screen stencils for volume markings to match calibration marks for enhanced accuracy at all intermediate volumes
- Optimized flow geometry for reliable liquid dispensing from pipet
- Fire-polished edges for durability
- Available in all ISO sizes from 1 to 10mL
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications
USP | |
AR-GLAS | |
0.01 mL | |
Graduated Pipet, Type 2 |
A | |
Yes | |
1 mL |