missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Type 2 Glass Graduated Pipets, Class A, USP, Certified
In DIN EN ISO 835 standard, waiting time has been reduced from 15 to 5 seconds
£106.00 - £180.60
Specifications
Certifications/Compliance | USP |
---|---|
Class | A |
Material | AR-GLAS |
Graduated | Yes |
Type | Graduated Pipet, Type 2 |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
15133068
|
BRAND™
27506 |
1 mL | 0.01 mL |
£106.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
15123078
|
BRAND™
27509 |
2 mL | 0.02 mL |
£106.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
15340396
|
BRAND™
27511 |
5 mL | 0.05 mL |
£126.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
15103078
|
BRAND™
27513 |
10 mL | 0.1 mL |
£180.60
Pack of 12 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
Description
- Made of AR-GLAS
- Only requires setting meniscus one time
- Contrast blue enamel ensures optimum combination on resistance and readability
- Features full ring marks and major graduations
- Flexible screen stencils for volume markings to match calibration marks for enhanced accuracy at all intermediate volumes
- Optimized flow geometry for reliable liquid dispensing from pipet
- Fire-polished edges for durability
- Available in all ISO sizes from 1 to 10mL
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications
USP | |
AR-GLAS | |
Graduated Pipet, Type 2 |
A | |
Yes |