Learn More
BRAND™ Titrette™ Digital Bottle-Top Burets
Provides accuracy and precision within the tolerances of Class A glass burettes. Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.
Brand: BRAND™ 4760141
Additional Details : Weight : 0.80000kg
Includes: Performance certificate, telescoping filling tube, 2 AAA batteries, 3 bottle thread adapters, 2 amber inspection windows, and operating manual. Models with RS-232 interface include connector cable and software CD.
Description
Provides accuracy and precision within the tolerances of Class A glass burettes. BrandTech™ BRAND™ Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.
The BRAND Titrette provides accuracy and precision within the tolerances of Class A glass burettes. Suitable for most titrants in concentrations up to 1 mol/L, it is ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more. The Titrette will enable you to perform routine titrations quickly, accurately, and with ease.
- Smooth operation for exceptionally sensitive drop-wise titrations
- Avoids the risk of spills from poured transfers
- Eliminates meniscus reading errors
- Switch automatically between filling and titrating
- Meets tolerances for Class A glass burets per ISO and ASTM standards
- Optional RS-232 interface available for direct data transmission to a PC
- Use for a variety of applications including general chemistry, water treatment, food/beverage analysis, industrial titrations, and environmental work in the lab or field
Order Info
For burettes with Calibration Certificate, contact Customer Service. Add “DKD” at the end of the BRANDTECH part number. No returns accepted.
Specifications
0.1 % | |
ASTM E287, DIN EN ISO 385 | |
10 mL | |
(2) AAA Batteries, (2) Amber Inspection Windows, (2) Colored Light Shield Inspection Windows, (3) Bottle Thread Adapters, Operating Manual, Performance Certificate, Telescopic Filling Tube |
Bottletop Digital Buret | |
Glass | |
Environmental Fieldwork, Food or Beverage Analysis, General Chemistry, Industrial Titrations, Wastewater Treatment Applications | |
0.05 % |