missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Test Tube Racks

Constructed of sturdy polypropylene.Polypropylene Test TubeRacks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive and will not float in water baths.

Brand:  BRAND™ 4340000

 View more versions of this product

Product Code. 10603721

  • £78.55 / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Sturdy polypropylene racks include alphanumeric positions for easy sample identification.
  • Racks are stackable, non-conductive and will not float in water baths.
  • Suitable for use in temperatures from -20° C to 90° C.
  • Supplied in three pieces for easy and permanent assembly.
  • Wide spaces between positions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Test Tube Rack
Not Autoclavable
Tubes (13 mm)
84
265 mm
126 mm
75 mm
13 mm
6 x 14
White
Polypropylene
265 x 126 x 75mm
10.43 in.
4.96 in.
2.95 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Polypropylene Test Tube Racks > For 13mm (0.51in.) tubes; White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.