missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Test Tube Racks
Constructed of sturdy polypropylene.Polypropylene Test TubeRacks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive and will not float in water baths.
Brand: BRAND™ 4340060
52.45 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Sturdy polypropylene racks include alphanumeric positions for easy sample identification.- Racks are stackable, non-conductive and will not float in water baths.
- Suitable for use in temperatures from -20° C to 90° C.
- Supplied in three pieces for easy and permanent assembly.
- Wide spaces between positions
Specifications
Test Tube Rack | |
Not Autoclavable | |
Tubes (16 mm) | |
55 | |
265 mm | |
126 mm | |
75 mm | |
16 mm |
5 x 11 | |
White | |
Polypropylene | |
265 x 126 x 75mm | |
10.43 in. | |
4.96 in. | |
2.95 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction