Learn More
BRAND™ Polypropylene Test Tube Racks
Constructed of sturdy polypropylene.Polypropylene Test TubeRacks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive and will not float in water baths.
Brand: BRAND™ 4340040
47.49 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Sturdy polypropylene racks include alphanumeric positions for easy sample identification.
- Racks are stackable, non-conductive and will not float in water baths.
- Suitable for use in temperatures from -20°C to 90°C.
- Supplied in three pieces for easy and permanent assembly.
- Wide spaces between positions

Specifications
Test Tube Rack | |
Not Autoclavable | |
Tubes (30 mm) | |
21 | |
265 mm | |
126 mm | |
88 mm | |
30 mm |
3 x 7 | |
White | |
Polypropylene | |
265 x 126 x 88mm | |
10.43 in. | |
4.96 in. | |
3.46 in. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
12Hours
1Minutes
36Seconds
0 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
87Hours
1Minutes
36Seconds
0New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.