missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ Single Channel Electronic Pipets

Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.

Brand:  BRAND™ 705316

Code : 03

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12338593

  • £495.00 / Each
Estimated Shipment: 29-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Functional, ergonomic housing design
  • Individually adjustable finger rest
  • Intuitive menu structure and comprehensively illustrated user manual
  • Significantly reduced tip attachment and ejection forces using universal tip
  • Corrosion-resistant piston and ejector
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
  • Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
  • Each pipette has a DE-M marking and is supplied with performance certificate
  • Supplied with battery and silicone oil
Specifications

Specifications

≤±0.6%, 6.0μL
Autoclavable at 121°C
1
Singel Channel Microliter Pipette
LCD
UK/Ireland AC Adapter
1
230 V
DIN EN ISO 8655-2
Blue
Transferpette™
100 to 1000 μL
Ergonomic
1.0μL
230V/50Hz
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers