missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ Single Channel Electronic Pipets
Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.
Brand: BRAND™ 705317
Code : 03
Additional Details : Weight : 0.10000kg
Description
- Functional, ergonomic housing design
- Individually adjustable finger rest
- Intuitive menu structure and comprehensively illustrated user manual
- Significantly reduced tip attachment and ejection forces using universal tip
- Corrosion-resistant piston and ejector
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
- Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
- Each pipette has a DE-M marking and is supplied with performance certificate
- Supplied with battery and silicone oil
Specifications
≤±0.6%, 30μL | |
DIN EN ISO 8655-2 | |
Red | |
Transferpette™ | |
500 to 5000 μL | |
Ergonomic | |
5.0μL | |
230V/50Hz |
Rechargeable NiMH | |
Autoclavable at 121°C | |
1 | |
Singel Channel Microliter Pipette | |
LCD | |
UK/Ireland AC Adapter | |
1 |