missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Absolute Pressure Vacuum Gauges
Replace fragile McLeod and dial gauges
£505.00 - £1424.16
Specifications
Product Type | Absolute Pressure Vacuum Gauge |
---|---|
Height (English) | 4.5 in. |
Height (Metric) | 11.5 cm |
Operating Temperature (Metric) | -10°C to +40°C |
Product Code | Brand | Dimensions (L x W x H) | Includes | Pressure Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Pressure Range | Price | Quantity & Availability | |||
10256993
|
VACUUBRAND™
20683170 |
5.4 x 4.8 x 4.5 in. (13.8 x 12.4 x 11.5 cm) | Gauge, mounting rod, operating manual | Upper measuring limit:1080mbar/810 torr; Lower measuring limit: 0.1 mbar/0.1 torr |
£1424.16
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
10602232
|
BrandTech™ VACUUBRAND™
682902 |
2.5 x 4.5 x 4.5 in. (6.3 x 11.5 x 11.5 cm) | 9V Lithium battery with adjustable sleep timer, gauge, mounting rod, operating manual | Upper measuring limit:1080mbar / 810 torr; Lower measuring limit: 1 mbar / 1 torr |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Displays combine digital indication for precision and analog indication for trending.
- User-selectable units: torr, mbar, or hectoPascal (hPa)
- All models can be calibrated for ISO 9000/GLP compliance
- With capacitive transducers for gas-independent measuring
- Transducers are made of alumina ceramic with outstanding corrosion resistance and superior long-term stability
- DVR2 operates on included 9V lithium battery with adjustable sleep timer, and is suitable for central vacuum systems, diaphragm vacuum pumps, and aspirators
- DVR2 dimensions: 2.5L × 4.5W × 4.5 in.H (6.5 × 11.5 × 11.5cm)
- DCP3000 + VSK3000 plugs into a standard 115V wall outlet, measures to 0.1 torr/mbar/hPa, and has an RS-232 output
Order Info
DCP3000 units can be fitted with additional gauge heads for monitoring multiple applications, or increasing accuracy across the atmosphere to 10-3 range. Ask your Fisher Scientific™ representative fro orderign information.
Warranty
One year
Specifications
Absolute Pressure Vacuum Gauge | |
4.5 in. | |
11.5 cm | |
-10°C to +40°C |