missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ Cup Horns
For use with Branson Sonifier™ S-450 Cell Disruptors
Brand: Branson Ultrasonics™ 101147047
This item is not returnable.
View return policy
Description
Process samples in complete isolation.
- Enable sonification of sample without the horn coming into contact with the liquid
- Choose standard or high-intensity horn
Standard Cup Horn
- For sample sizes less than 1mL
- Can simultaneously process a number of sealed vials or test tubes with identical parameters
- Ideal for liposome preparation, viruses and radioactive materials
- Processes single samples in test tubes or sealed vessels
- Water-jacketed solid titanium construction
- Concaved shape enables high-intensity cavitation for maximum cell disruption
- Ideal for blood chemistry, tissue culture, emulsification, dispersion, lipid vesicles, suspension, homogenization and degassing
- Dimensions (O.D. x approx. L): 3.56 x 7 in. (91 x 180mm)
- Cavity size: 1.75 in.(43mm)
- 1/8 NPT coolant port with supplied Nalgon™ fitting
Specifications
Cup Horn | |
2 in. | |
Titanium | |
Sonifier™ S-450 cell disruptor |
2 in. | |
5.08 cm | |
Ideal for liposome preparation, viruses and radioactive materials |