missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ Cup Horns
For use with Branson Sonifier™ S-450 Cell Disruptors
£2245.00 - £2980.00
Specifications
Product Type | Cup Horn |
---|---|
Material | Titanium |
For Use With (Equipment) | Sonifier™ S-450 cell disruptor |
Product Code | Brand | For Use With (Application) | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Size | Price | Quantity & Availability | ||||
11745968
|
Branson Ultrasonics™
101147046 |
Ideal for blood chemistry, tissue culture, emulsification, dispersion, lipid vesicles, suspension, homogenization and degassing | 3.6 in. |
£2915.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11755968
|
Branson Ultrasonics™
101147047 |
Ideal for liposome preparation, viruses and radioactive materials | 2 in. |
£2245.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12346027
|
Branson Ultrasonics™
101-147-048 |
Ideal for liposome preparation, viruses and radioactive materials | 3 in. |
£2980.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Process samples in complete isolation.
- Enable sonification of sample without the horn coming into contact with the liquid
- Choose standard or high-intensity horn
Standard Cup Horn
- For sample sizes less than 1mL
- Can simultaneously process a number of sealed vials or test tubes with identical parameters
- Ideal for liposome preparation, viruses and radioactive materials
- Processes single samples in test tubes or sealed vessels
- Water-jacketed solid titanium construction
- Concaved shape enables high-intensity cavitation for maximum cell disruption
- Ideal for blood chemistry, tissue culture, emulsification, dispersion, lipid vesicles, suspension, homogenization and degassing
- Dimensions (O.D. x approx. L): 3.56 x 7 in. (91 x 180mm)
- Cavity size: 1.75 in.(43mm)
- 1/8 NPT coolant port with supplied Nalgon™ fitting
Specifications
Cup Horn | |
Titanium | |
Sonifier™ S-450 cell disruptor |