Learn More
Gas Arc™ Tech-Master Multi-Stage Base Entry Gas Regulator
Capable of working on cylinder pressures up to 300 bar, these regulators provide extra safety and precision control to the user.
Brand: Gas Arc™ 3960000998

Description
- Bottom or side entry inlet connections to ensure that the regulator fits both safely and conveniently on all available cylinders
- Safety pressure gauges to ISO 5171
- Tamper-proof safety relief valve that will safely vent excess pressure and reseal, thus extending the regulator's life
- Integral inlet filter that encapsulates the main valve and is designed to prevent ingress of foreign particles into the regulator
- 1st stage solid brass piston to withstand the demands of 300 bar service, provides an accurate and constant supply to the second stage
- 2nd stage diaphragm (unperforated) means the efficiency of the diaphragm is greatly improved and also reduces the possibility of leaks
- Inspection/replacement date etched permanently into the body of each regulator provides the user with important information on the maximum service life of the regulator
- Range is suitable for all standard industrial gases, including oxygen, acetylene, hydrogen, argon, nitrogen, helium and more
Specifications
Two gauge single stage | |
Stainless Steel | |
Stainless Steel | |
These include 24 hour life support systems, food and drink processing, high tech manufacturing controls and numerous other industrial applications. | |
Oxygen | |
Brass, Stainless Steel | |
300 bar | |
Tamper proof high flow safety | |
316 L |
300 bar | |
Gas Regulator | |
High | |
cylinder | |
Two | |
Multi | |
0 to 4 bar | |
316 L |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.