missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Brass Slot Front Thermometer Case

Brannan™ Brass Slot Front Thermometer Case protects a standard 6.5mm diameter laboratory thermometer from breakage and includes a slot front for easy reading, a suspension ring at the top and holes in the bulb end to ensure quick response to temperature.

Brand:  Brannan™ 47/732/0

Code : 33

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 13089172

  • £6.85 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Brannan™ Brass Slot Front Thermometer Case protects a standard 6.5mm diameter laboratory thermometer from breakage and includes a slot front for easy reading, a suspension ring at the top and holes in the bulb end to ensure quick response to temperature.

  • Solid brass construction
  • Designed with front slot for temperature reading
  • Includes a suspension ring for hanging
  • Features holes at the bulb end to ensure rapid temperature response
Specifications

Specifications

155 mm
Brass
Thermometer Case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers