missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Brass Slot Front Thermometer Case
Brannan™ Brass Slot Front Thermometer Case protects a standard 6.5mm diameter laboratory thermometer from breakage and includes a slot front for easy reading, a suspension ring at the top and holes in the bulb end to ensure quick response to temperature.
£6.85 - £14.50
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
13099172
|
Brannan™
47/432/0 |
305 mm |
£14.50
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
13089172
|
Brannan™
47/732/0 |
155 mm |
£6.85
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
Brannan™ Brass Slot Front Thermometer Case protects a standard 6.5mm diameter laboratory thermometer from breakage and includes a slot front for easy reading, a suspension ring at the top and holes in the bulb end to ensure quick response to temperature.
- Solid brass construction
- Designed with front slot for temperature reading
- Includes a suspension ring for hanging
- Features holes at the bulb end to ensure rapid temperature response
Specifications
Brass | |
Thermometer Case |