missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Breaksafe™ Lab Thermometer with Calibration
Breaksafe™ PVC coated lab thermometer complete with traceable calibration.
Brand: Brannan™ 44/425/0 + 49/503/0
This item is not returnable.
View return policy
Description
- The breaksafe™ PVC coated range of laboratory thermometers offers a low cost alternative to the (FEP) coated thermometers whilst still offering a high level of thermometer protection
- 76 mm immersion
- 1.0°C divisions
- Temperature range: -10 to 110°C
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
0°C, 50°C, 100°C | |
Partial Immersion | |
Glass | |
230°F | |
14°F | |
14°F to 230°F | |
76 mm |
ISO 17025 UKAS | |
20.5 cm | |
Green Spirit | |
110°C | |
-10°C | |
-10°C to +110°C | |
1.2 cm |