Learn More
VEE GEE Brix Hydrometer with Thermometer (°C)
The Brix Hydrometer with °C Thermometer is calibrated to show the percentage of sucrose by weight at 20°C. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (20°C).
Brand: VEE GEE 6601TS-3
Additional Details : Weight : 0.14000kg
Description
- Subdivisions: 1.0°
- Approx. Length: 370 mm
- Thermometer Range: 0 to 50°C
- Thermometer Subdivision: 1°C
- Thermometer Liquid Fill: Safety Blue
Specifications
Brix Hydrometer | |
37 cm | |
Glass | |
0°C to 50°C |
1° | |
19 to 31° | |
32°F to 122°F | |
20°C (68°F) |