missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Brix Hydrometer with Thermometer (°C)
The Brix Hydrometer with °C Thermometer is calibrated to show the percentage of sucrose by weight at 20°C. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (20°C).
£59.25
Specifications
Type | Brix Hydrometer |
---|---|
Increments | 1° |
Length (Metric) | 37 cm |
Material | Glass |
Temperature Range (English) | 32°F to 122°F |
Product Code | Brand | Brix Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Brix Range | Price | Quantity & Availability | |||||
17856583
|
VEE GEE
6601TS-12 |
0 to 70° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17846593
|
VEE GEE
6601TS-8 |
69 to 81° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17876593
|
VEE GEE
6601TS-5 |
39 to 51° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17816543
|
VEE GEE
6601TS-4 |
29 to 41° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17806583
|
VEE GEE
6601TS-1 |
0 to 12° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17886583
|
VEE GEE
6601TS-14 |
5 to 15° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17836593
|
VEE GEE
6601TS-15 |
15 to 25° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17836443
|
VEE GEE
6601TS-3 |
19 to 31° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17836493
|
VEE GEE
6601TS-13 |
-5 to +5° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17886453
|
VEE GEE
6601TS-2 |
9 to 21° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17846513
|
VEE GEE
6601TS-6 |
49 to 61° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17896453
|
VEE GEE
6601TS-10 |
0 to 35° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Description
- Subdivisions: 1.0°
- Approx. Length: 370 mm
- Thermometer Range: 0 to 50°C
- Thermometer Subdivision: 1°C
- Thermometer Liquid Fill: Safety Blue
Specifications
Brix Hydrometer | |
37 cm | |
32°F to 122°F | |
20°C (68°F) |
1° | |
Glass | |
0°C to 50°C |