missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Brix Hydrometer with Thermometer (°C)

The Brix Hydrometer with °C Thermometer is calibrated to show the percentage of sucrose by weight at 20°C. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (20°C).

Brand:  VEE GEE 6601TS-5

 View more versions of this product

Product Code. 17876593

  • £59.85 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Subdivisions: 1.0°
  • Approx. Length: 370 mm
  • Thermometer Range: 0 to 50°C
  • Thermometer Subdivision: 1°C
  • Thermometer Liquid Fill: Safety Blue
Specifications

Specifications

Brix Hydrometer
37 cm
Glass
0°C to 50°C
39 to 51°
32°F to 122°F
20°C (68°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers