missing translation for 'onlineSavingsMsg'
Learn More

Brannan BS 718 M.50 Hydrometer

BS 718 Soda Glass Density Hydrometer Series M50

Brand:  Brannan 10/334/0

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 13425139

  • £17.30 / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

  • The BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • Calibrated using grams per milliliter (g/mL)
  • Adjusted at 20°C
  • 270 mm long
  • Bulb diameter 20 to 24 mm
  • Divisions 0.001 g/mL
  • Made in UK
  • Supplied in protective, resealable plastic tube
Specifications

Specifications

1
0.001 g/mL
ISO 387 and ISO 649
Protective Plastic Tube
Adjusted at 20°C
Steel Shot
Density Hydrometer
0.001 g/mL
25 cm
0.80 to 0.85 g/mL
Soda Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers