missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan BS 718 M.50 Hydrometer
BS 718 Soda Glass Density Hydrometer Series M50
£17.30
Specifications
Quantity | 1 |
---|---|
Type | Density Hydrometer |
Accuracy | 0.001 g/mL |
Increments | 0.001 g/mL |
Certifications/Compliance | ISO 387 and ISO 649 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
13405109
|
Brannan
10/333/0 |
27 cm |
£17.30
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
13425139
|
Brannan
10/334/0 |
25 cm |
£17.30
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- The BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- Calibrated using grams per milliliter (g/mL)
- Adjusted at 20°C
- 270 mm long
- Bulb diameter 20 to 24 mm
- Divisions 0.001 g/mL
- Made in UK
- Supplied in protective, resealable plastic tube
Specifications
1 | |
0.001 g/mL | |
ISO 387 and ISO 649 | |
Adjusted at 20°C | |
Steel Shot |
Density Hydrometer | |
0.001 g/mL | |
Protective Plastic Tube | |
Soda Glass |