missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 M50 Density Hydrometers
For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M50 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
£18.10 - £34.31
Specifications
Quantity | 1Pack |
---|---|
Type | M50 Density Hydrometer |
Accuracy | 0.001g/mL |
Increments | 0.001 g/mL |
Certifications/Compliance | ISO 387, ISO 649 |
Product Code | Brand | Specific Gravity Range | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | For Use With (Application) | Price | Quantity & Availability | |||||
12859167
|
Brannan™
10/340/0 |
1.10 to 1.15 g/mL | Adjusted for medium surface tension |
£24.90
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12829167
|
Brannan™
10/337/0 |
0.95 to 1.00 g/mL | Adjusted for low surface tension |
£18.10
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
12839167
|
Brannan™
10/338/0 |
1.00 to 1.05 g/mL | Adjusted for medium surface tension |
£24.90
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12869167
|
Brannan™
10/341/0 |
1.15 to 1.20 g/mL | Adjusted for medium surface tension |
£28.13
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12849167
|
Brannan™
10/339/0 |
1.05 to 1.10 g/mL | Adjusted for medium surface tension |
£24.50
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12879167
|
Brannan™
10/342/0 |
1.20 to 1.25 g/mL | Adjusted for medium surface tension |
£34.31
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12889167
|
Brannan™
10/343/0 |
1.25 to 1.30 g/mL | Adjusted for medium surface tension |
£26.54
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12899167
|
Brannan™
10/344/0 |
1.30 to 1.35 g/mL | Adjusted for medium surface tension |
£19.60
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12809177
|
Brannan™
10/345/0 |
1.35 to 1.40 g/mL | Adjusted for medium surface tension |
£23.86
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
12819177
|
Brannan™
10/346/0 |
1.40 to 1.45 g/mL | Adjusted for medium surface tension |
£32.45
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
Description
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- Calibrated using the accepted units of grams per milliliter (g/mL)
- Available for numerous specific gravity ranges
- Available for both low and medium surface tension
- Includes protective plastic tube
- 270mm in length
Specifications
1Pack | |
0.001g/mL | |
ISO 387, ISO 649 | |
Steel Shot |
M50 Density Hydrometer | |
0.001 g/mL | |
270 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ BS 718 M50 Density Hydrometers