missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 Model Soda Glass M50 SP Petroleum Density Hydrometers

Shot loaded petrolumn density hydrometers for surface tension 0.600 to 0.650g/mL

Brand:  Brannan™ 10/455/0

 View more versions of this product

Product Code. 12851478

  • £24.75 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For surface tension 0.600 to 0.650g/mL Shot loaded, length 270mm, subdivisions 0.001g/mL, accuracy ±0.0006g/mL. Calibrated at 15°C.
Specifications

Specifications

1Pack
0.001g/mL
ISO 387, ISO 649
Steel Shot
0.850 to 0.900 g/mL
M50 SP Petroleum Density Hydrometer
0.001 g/mL
270 mm
Petroleum industry and corresponds to IP 160
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers