missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Genetrodes™ Electrode Kit
Genetrodes™ Electrode Kit features needle-style reusable electrodes. Available in five models to suit your application needs.
Brand: BTX™ 450162
Includes: 45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable
Description
- Needle-style reusable electrodes compatible with BTX Gemini X2 and ECM-2001 Electroporation Systems
- Five models available
- Models 508 and 510 are straight with gold tips designed for general in vivo applications
- Models 512, 514, and 516 are L-shaped electrodes with gold tips designed for in ovo electroporation
- 515 Genetrodes Holder correctly positions all electrodes at a predetermined gap (10 grooves, 1 mm apart)
Specifications
In vitro, ex vivo, in ovo applications | |
Gold | |
Electroporation accessory | |
Genetrodes Kit, 5 mm L-Shape (GOLD TIP) | |
0.5 mm | |
Genetrodes/Genepaddle Holder (45-0203), Square Post Cables (45-0201), Coaxial Banana Plug Cable (45-0210) | |
5 mm | |
1 sec. to 99 msec. | |
1 Ea. | |
1 to 10 mm | |
Non-sterile | |
Square Wave |
ECM 830, ECM 2001+, ECM 2001, and Gemini X2 | |
BTX Electroporation | |
200 V | |
0.02 in. | |
Bent L-shaped | |
0.19 in. | |
∼1500+ Pulses | |
10 μsec. to 99 msec. in PBS | |
0.03 to 0.39 in. | |
Needle Style | |
Banana Plug to Micrograbber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Spot an opportunity for improvement?Share a Content Correction