missing translation for 'onlineSavingsMsg'
Learn More

Robu™ Büchner Filter Funnels with Porosity 4 VitraPOR™ Glass Filter Discs

Robu™ Büchner Filter Funnels with Glass Filter Discs are made of pure borosilicate 3.3 glass and are highly resistant to most chemicals, including solvents, acids, and alkalis. The VitraPOR™ filter disc is rated as Porosity 5 (Pore size: 1 to 1.6 μm, Standard: ISO 4793-80).

Brand:  Robu™ 21504

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10614142

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Product Type: Büchner Filter Funnel
  • Material: Borosilicate 3.3 Glass (Body), VitraPOR™ Glass (Filter)
  • Porosity: Grade 4
  • Pore Size: 10-16 μm
  • Standard: ISO 4793-80
  • For Use With (Application): Filtration
  • For Use With (Equipment): Guko Rubber Gaskets (e.g. 10430652)
Specifications

Specifications

40 mm (OD), 36 mm (ID)
10 mm
53 mm
Filtration
Guko Rubber Gaskets (e.g. 10430652)
10 to 16 μm
Buchner Funnel
50 mL
Borosilicate Glass
ISO 4793-80
36 mm
4 μm
1.7 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers