missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Büchner Filter Funnels with Porosity 4 VitraPOR™ Glass Filter Discs
Robu™ Büchner Filter Funnels with Glass Filter Discs are made of pure borosilicate 3.3 glass and are highly resistant to most chemicals, including solvents, acids, and alkalis. The VitraPOR™ filter disc is rated as Porosity 5 (Pore size: 1 to 1.6 μm, Standard: ISO 4793-80).
£21.70 - £438.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4793-80 |
For Use With (Application) | Filtration |
For Use With (Equipment) | Guko Rubber Gaskets (e.g. 10430652) |
Porosity | 4 μm |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||
10080832
|
Robu™
21504 |
50 mL | 53 mm | 40 mm (OD), 36 mm (ID) | 10 mm |
£37.25
Each |
In Stock
Log in to see stock. |
||
10020212
|
Robu™
21124 |
125 mL | 56 mm | 65 mm (OD), 60 mm (ID) | 10 mm |
£77.45
Each |
In Stock
Log in to see stock. |
||
10676573
|
Robu™
21254 |
250 mL | 65 mm | 85 mm (OD), 80 mm (ID) | 18 mm |
£104.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
10092121
|
Robu™
21554 |
500 mL | 100 mm | 100 mm (OD), 95 mm (ID) | 22 mm |
£111.00
Each |
In Stock
Log in to see stock. |
||
10104411
|
Robu™
21404 |
4000 mL | 206 mm | 190 mm (OD), 180 mm (ID) | 30 mm |
£438.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
10614142
|
Robu™
21504 |
50 mL | 53 mm | 40 mm (OD), 36 mm (ID) | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Product Type: Büchner Filter Funnel
- Material: Borosilicate 3.3 Glass (Body), VitraPOR™ Glass (Filter)
- Porosity: Grade 4
- Pore Size: 10-16 μm
- Standard: ISO 4793-80
- For Use With (Application): Filtration
- For Use With (Equipment): Guko Rubber Gaskets (e.g. 10430652)
Specifications
Borosilicate Glass | |
Filtration | |
4 μm | |
Buchner Funnel |
ISO 4793-80 | |
Guko Rubber Gaskets (e.g. 10430652) | |
10 to 16 μm |