missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Drying Flasks for Rotary Evaporators
Special shaped flasks for powder drying
£142.00 - £218.00
Specifications
Certifications/Compliance | CE |
---|---|
Type | Powder Drying Flask |
For Use With (Equipment) | Rotary evaporator |
Material (Coating) | Plastic and Glass |
Standard Taper Joint Side | 29.2/32 |
Product Code | Brand | Volume (Metric) | Standard Taper Joint Side | Taper | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Standard Taper Joint Side | Taper | Price | Quantity & Availability | ||||
10446761
|
BUCHI
000452 |
500 mL | 29.2/32 | 29.2/32 |
£142.00
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||||
12034592
|
BUCHI
|
2000 mL | 29.2/32 | 29.2/32 |
£218.00
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||||
10729782
|
BUCHI
000453 |
1000 mL | 29.2/32 | 29.2/32 |
£159.00
Each |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||||
Description
- For use with the Rotavapor R 3 and R-210/R-215
- Available in multiple sizes with different standard joints
Specifications
CE | |
Rotary evaporator | |
29.2/32 | |
60°C |
Powder Drying Flask | |
Plastic and Glass | |
29.2/32 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI Drying Flasks for Rotary Evaporators