missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Evaporating Flasks for Rotary Evaporators

Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Brand:  BUCHI 033405

 View more versions of this product

Product Code. 12788833

  • £131.00 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pear shaped high-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating
Specifications

Specifications

Standard Glass
Rotary evaporator
Pear
29.2/32
50 mL
Evaporating Flask
Plastic and Glass
29.2/32
60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BUCHI Evaporating Flasks for Rotary Evaporators > SJ 29.2/32; Volume: 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.