missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ BucketBinder™ Multi Bucket System

Micronova™ BucketBinder™ Multi Bucket Systems are a cost efficient, ergonomic multi bucket system that does away with the need for bulky carts and frames.

Brand:  Micronova™ BB-DBL-DBYE

Additional Details : Weight : 4.90000kg

 View more versions of this product

Product Code. 16255152

  • £475.00 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

The BucketBinder™ kit includes 2 or 3 polypropylene buckets with casters and one or two sets of BucketBinders (bucket connectors). The system offers easier cleaning and storage - in both small and large controlled environments and the sterile core.

  • Polyketone ‘hooks’ firmly secure two or three rectangular buckets together allowing scale-up or down as required.
  • Easy clip action allows attachment before or after buckets are filled with disinfectant.
  • Sturdy enough to secure two or three buckets - with up to 15 litres of liquid in each
  • Lightweight – less than 2 lbs per pair – BucketBinders™ hold up to strong disinfectants and can be autoclaved and gamma irradiated
  • Once connected, easily house the W-9 W-92 flat wringers, W-9B BoxWringer™ for string mops or W-94 positive pressure flat mop MegaWringer™ wringer
  • Perfectly complements all the Micronova MZone™ FlatMops™, SnapMops™ and SlimLine™ mops.
  • Bucket liners are easily replaced without completely removing BucketBinders™.
  • BucketBinders™ fit the B-7 AC series rectangular buckets.
  • Autoclavable.
Specifications

Specifications

Mop Bucket
Polypropylene, Polyketone, Stainless Steel
Blue and Yellow
W-9 Series Wringer
55 cm
Non-sterile
44 L (2 Buckets - 22 L/Ea.), 12 gal. (2 Buckets - 6 gal./Ea.)
Yes
Cleanroom Surface Cleaning and Disinfecting
37 cm
1 Ea.
65 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers