missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ BucketBinder™ Multi Bucket System
Micronova™ BucketBinder™ Multi Bucket Systems are a cost efficient, ergonomic multi bucket system that does away with the need for bulky carts and frames.
£475.00 - £830.00
Specifications
Product Type | Mop Bucket |
---|---|
Material | Polypropylene, Polyketone, Stainless Steel |
Autoclavable | Yes |
For Use With (Application) | Cleanroom Surface Cleaning and Disinfecting |
For Use With (Equipment) | W-9 Series Wringer |
Product Code | Brand | Capacity (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Color | Price | Quantity & Availability | ||||
16245152
|
Micronova™
BB-DBL-DBRE |
Blue and Red |
£475.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
16255152
|
Micronova™
BB-DBL-DBYE |
Blue and Yellow |
£475.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
16265152
|
Micronova™
BB-TR-DBREYE |
3 x 6 gal. | Blue, Red and Yellow |
£830.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
Description
The BucketBinder™ kit includes 2 or 3 polypropylene buckets with casters and one or two sets of BucketBinders (bucket connectors). The system offers easier cleaning and storage - in both small and large controlled environments and the sterile core.
- Polyketone ‘hooks’ firmly secure two or three rectangular buckets together allowing scale-up or down as required.
- Easy clip action allows attachment before or after buckets are filled with disinfectant.
- Sturdy enough to secure two or three buckets - with up to 15 litres of liquid in each
- Lightweight – less than 2 lbs per pair – BucketBinders™ hold up to strong disinfectants and can be autoclaved and gamma irradiated
- Once connected, easily house the W-9 W-92 flat wringers, W-9B BoxWringer™ for string mops or W-94 positive pressure flat mop MegaWringer™ wringer
- Perfectly complements all the Micronova MZone™ FlatMops™, SnapMops™ and SlimLine™ mops.
- Bucket liners are easily replaced without completely removing BucketBinders™.
- BucketBinders™ fit the B-7 AC series rectangular buckets.
- Autoclavable.
Specifications
Mop Bucket | |
Yes | |
W-9 Series Wringer |
Polypropylene, Polyketone, Stainless Steel | |
Cleanroom Surface Cleaning and Disinfecting |