missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated BucketLiners™

Creates an impermeable barrier to strong solutions and raw materials when used to line cleanroom buckets and storage containers.

Brand:  Micronova™ BKL1-1818IR

231.04 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 13152360

  • £259.00 / Pack of 50
Estimated Shipment: 01-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The unique LDPE/ Nylon laminate is a superb barrier material for lining totes to transport raw materials or to line buckets containing disinfectants or other cleaning solutions
  • Flat packed
  • Hold up to autoclave with liquid contents
  • Specifications

    Specifications

    Bucket Liner
    LDPE
    1 gal.
    Laminate: 75% LDPE 25% Nylon
    Product Transport or Liquid Containment
    18 in.
    Individually Double bagged
    Gamma-Irradiation
    45 cm
    4 L
    Not Autoclavable
    Clear
    45 x 45 cm (18 x 18 in.)
    For B-1 series Bucket (44 quarts)
    45 cm
    Sterile
    18 in.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.