missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated BucketLiners™
Creates an impermeable barrier to strong solutions and raw materials when used to line cleanroom buckets and storage containers.
£237.00 - £256.00
Specifications
Autoclavable | No |
---|---|
For Use With (Application) | Product Transport or Liquid Containment |
Sterility | Sterile |
Sterilization Method | Gamma-Irradiation |
Product Code | Brand | Dimensions | Packaging Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions | Packaging Type | Price | Quantity & Availability | ||||
13152360
|
Micronova™
BKL1-1818IR |
45 x 45 cm (18 x 18 in.) | Individually Double bagged |
£256.00
Pack of 50 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
11952455
|
Micronova™
BKL7-3119IR |
79 x 48 cm (31 x 19 in.) | Individually Double bagged |
£237.00
Pack of 24 |
In Stock
Log in to see stock. |
||||
Description
Specifications
No | |
Product Transport or Liquid Containment | |
Sterile | |
Gamma-Irradiation |