missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Bulk, Linerless Polyurethane Tags for M710

Bulk, Linerless B-7643 cable tags for use with Brady™ Printer M710.

Brand:  Brady™ 311971

Additional Details : Weight : 0.75000kg

 View more versions of this product

Product Code. 17807894

  • £153.00 / Pack of 250
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • B-7643 cable tags contain no added halogens and offer fire safety characteristics combined with minimal smoke emission
  • High chemical, oil and water resistance
  • Operating temperature of -40°C to 90°C
Specifications

Specifications

250 Labels
ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065
Polyutherene
Data and Telecommunications Labeling, Wire and Cable Labeling
2.953 in.
0.45 mm
-40°F to +194°F
10 mm
5.5 x 2.5 mm
Tag
White
Matte
75 mm
Rectangle
-40°C to +90°C
0.374 in.
0.21 x 0.09 in.
M710, BMP71
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers