missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk, Linerless Polyurethane Tags for M710
Bulk, Linerless B-7643 cable tags for use with Brady™ Printer M710.
£124.00 - £185.00
Specifications
Quantity | 250 Labels |
---|---|
Type | Tag |
Certifications/Compliance | ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 |
Material | Polyutherene |
Finish | Matte |
Product Code | Brand | Color | Height (Metric) | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Length (English) | Price | Quantity & Availability | |||
17807964
|
Brady™
311964 |
White | 60 mm | 2.362 in. |
£124.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17807894
|
Brady™
311971 |
White | 75 mm | 2.953 in. |
£153.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17877864
|
Brady™
311959 |
Black | 60 mm | 2.362 in. |
£147.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17817964
|
Brady™
311966 |
Black | 75 mm | 2.953 in. |
£185.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17888054
|
Brady™
311963 |
Red | 60 mm | 2.362 in. |
£147.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17827964
|
Brady™
311970 |
Red | 75 mm | 2.953 in. |
£185.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17838034
|
Brady™
311962 |
Orange | 60 mm | 2.362 in. |
£147.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17847964
|
Brady™
311969 |
Orange | 75 mm | 2.953 in. |
£185.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17827874
|
Brady™
311965 |
Yellow | 60 mm | 2.362 in. |
£124.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17847894
|
Brady™
311972 |
Yellow | 75 mm | 2.953 in. |
£153.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17837924
|
Brady™
311961 |
Green | 60 mm | 2.362 in. |
£147.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17807954
|
Brady™
311968 |
Green | 75 mm | 2.953 in. |
£185.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17807924
|
Brady™
311960 |
Blue | 60 mm | 2.362 in. |
£147.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17887884
|
Brady™
311967 |
Blue | 75 mm | 2.953 in. |
£185.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
- B-7643 cable tags contain no added halogens and offer fire safety characteristics combined with minimal smoke emission
- High chemical, oil and water resistance
- Operating temperature of -40°C to 90°C
Specifications
250 Labels | |
ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 | |
Matte | |
Rectangle | |
-40°C to +90°C | |
0.374 in. | |
0.21 x 0.09 in. | |
M710, BMP71 |
Tag | |
Polyutherene | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
0.45 mm | |
-40°F to +194°F | |
10 mm | |
5.5 x 2.5 mm |