missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk, Polyolefin Cable Mass Transit Tags for M710, M610, M611
Bulk, Linerless Mass Transit Cable Tags for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312046
Additional Details : Weight : 0.75000kg
Description
- Brady™'s Mass Transit Tag complies with minimal smoke and halogen emission requirements of the most strict underground norms for mass transit vehicles
- Printable both on-site and in the field, the tag is a practical solution for mass transit manufacturers to identify thick cables and cable bundles
Specifications
250 Labels | |
White | |
Matte | |
75 mm | |
Rectangle | |
-55°C to +135°C | |
0.591 in. | |
M610, M710, M611, BMP61, BMP71 |
Tag | |
Polyolefin | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
2.953 in. | |
0.024 mm | |
-67°F to +275°F | |
15 mm |