missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk, Polyolefin Cable Mass Transit Tags for M710, M610, M611
Bulk, Linerless Mass Transit Cable Tags for use with Brady™ Printers M611, M610 and M710.
£141.00 - £221.00
Specifications
Quantity | 250 Labels |
---|---|
Type | Tag |
Material | Polyolefin |
Finish | Matte |
For Use With (Application) | Data and Telecommunications Labeling, Wire and Cable Labeling |
Product Code | Brand | Color | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
17888044
|
Brady™
312042 |
White | 60 mm | 2.362 in. | 10 mm |
£141.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17868074
|
Brady™
312044 |
White | 75 mm | 2.953 in. | 10 mm |
£176.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17817954
|
Brady™
312046 |
White | 75 mm | 2.953 in. | 15 mm |
£176.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17877994
|
Brady™
312048 |
White | 75 mm | 2.953 in. | 25 mm |
£221.00
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17817904
|
Brady™
312043 |
Yellow | 60 mm | 2.362 in. | 10 mm |
£141.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17837914
|
Brady™
312045 |
Yellow | 75 mm | 2.953 in. | 10 mm |
£176.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17838054
|
Brady™
312047 |
Yellow | 75 mm | 2.953 in. | 15 mm |
£176.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17897994
|
Brady™
312049 |
Yellow | 75 mm | 2.953 in. | 25 mm |
£221.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Brady™'s Mass Transit Tag complies with minimal smoke and halogen emission requirements of the most strict underground norms for mass transit vehicles
- Printable both on-site and in the field, the tag is a practical solution for mass transit manufacturers to identify thick cables and cable bundles
Specifications
250 Labels | |
Polyolefin | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
0.024 mm | |
-67°F to +275°F |
Tag | |
Matte | |
Rectangle | |
-55°C to +135°C | |
M610, M710, M611, BMP61, BMP71 |