missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk, Polyurethane Cable Tags for M611, M610 and M710
Bulk, Polyurethane Cable Tags for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312196
Additional Details : Weight : 0.50000kg
Description
- Heatex™ markers contain no added halogens and offers fire safety characteristics combined with minimal smoke emission
- High chemical, oil and water resistance
- Operating temperature of -40°C to +90°C
Specifications
250 Labels | |
ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 | |
Polyutherene | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
2.362 in. | |
0.45 mm | |
-40°F to +194°F | |
10 mm | |
5 x 2 mm |
Tag | |
Yellow | |
Matte | |
60 mm | |
Rectangle | |
-40°C to +90°C | |
0.374 in. | |
0.19 x 0.07 in. | |
Brady™ M610, M710, M611, BMP61, BMP71 |