missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk, Polyurethane Cable Tags for M611, M610 and M710
Bulk, Polyurethane Cable Tags for use with Brady™ Printers M611, M610 and M710.
£407.00 - £419.00
Specifications
Quantity | 250 Labels |
---|---|
Type | Tag |
Certifications/Compliance | ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 |
Material | Polyutherene |
Finish | Matte |
Product Code | Brand | Color | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
17857964
|
Brady™
312195 |
White | 60 mm | 2.362 in. | 10 mm |
£407.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17837884
|
Brady™
312197 |
White | 75 mm | 2.953 in. | 10 mm |
£411.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17858034
|
Brady™
312199 |
White | 75 mm | 2.953 in. | 25 mm |
£419.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17887974
|
Brady™
312196 |
Yellow | 60 mm | 2.362 in. | 10 mm |
£407.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17857884
|
Brady™
312198 |
Yellow | 75 mm | 2.953 in. | 10 mm |
£411.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17808054
|
Brady™
312200 |
Yellow | 75 mm | 2.953 in. | 25 mm |
£419.00
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Heatex™ markers contain no added halogens and offers fire safety characteristics combined with minimal smoke emission
- High chemical, oil and water resistance
- Operating temperature of -40°C to +90°C
Specifications
250 Labels | |
ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 | |
Matte | |
Rectangle | |
-40°C to +90°C | |
Brady™ M610, M710, M611, BMP61, BMP71 |
Tag | |
Polyutherene | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
0.45 mm | |
-40°F to +194°F |