missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bulk tubes
For use with Bead Mill 4 and Bead Mill 24 homogenizers. Also fits most other commercially available Bead Mills.
Brand: Fisherbrand™ 15545809
237.63 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
- RNase/DNase free
- Processing range: 300μL to 1.8mL
- Beads not included
Specifications
Reinforced tubes with screw caps and O-rings | |
White/Opaque | |
Bead Mill 4 and 24 Homogenizers | |
Yes |
2 mL | |
Yes | |
500/Pk. |