missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bunsen Burner with Tétine Connector without Pilot Light

Reaches temperatures of about 900°C with butane nozzles and about 1000°C on natural gas spouts.

Brand:  Fisherbrand™

Code : 03

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11779767

  • £24.30 / Each
Estimated Shipment: 01-10-2024
to see stock.
Add to basket

Description

Description

  • Chrome steel burner
  • Cast iron base
  • Gas regulation by needle valve
  • For use with natural gas or butane/propane

Specifications

Specifications

Bunsen Burner
Consumption of 107L/hr.
9 mm
145 mm
1 Ea.
Natural Gas, Methane
13 mm
Tétine Connector
T-Tine Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers