missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Burette Holder
OHAUS™ Burette Holder designed to securely grip and position laboratory glassware.
£80.75 - £184.08
Specifications
Type | Burette Holder |
---|---|
For Use With (Equipment) | 100 mL burettes |
Height (Metric) | 108.000 mm |
Height (English) | 4.25 in. |
Length (Metric) | 173.00 mm |
Description
- Corrosion-resistant lab-frames, rods and connectors
- Available in premium stainless steel, offering high chemical resistance and durability.
- Nickel-plated zinc clamps offer high-tensile strength.
Specifications
Burette Holder | |
108.000 mm | |
173.00 mm |
100 mL burettes | |
4.25 in. | |
Micro – 100 mL burets |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Burette Holder