missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Cleaning and Storage Container
Buerkle™ Polyethylene Cleaning and Storage Container is ideal to use with pipettes.
Brand: Buerkle™
104.89 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 1.56000kg
Description
- PE
- Ideal with pipettes
Specifications
550 mm | |
155 mm | |
Pipette | |
Round |
10 L | |
Polyethylene | |
Laboratory Use | |
Cleaning and storage container |