missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Cleaning and Storage Container
Buerkle™ Polyethylene Cleaning and Storage Container is ideal to use with pipettes.
£132.00
Specifications
Diameter (Metric) | 155 mm |
---|---|
Material | Polyethylene |
For Use With (Equipment) | Pipette |
For Use With (Application) | Laboratory Use |
Shape | Round |
Description
- PE
- Ideal with pipettes
Specifications
155 mm | |
Pipette | |
Round |
Polyethylene | |
Laboratory Use | |
Cleaning and storage container |