missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ L/S™ High Performance Precision Pump Tubing

Ensure optimal Masterflex™ pump performance with this tubing. Masterflex™ C-Flex™ L/S™ High Performance Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™. Ideal for applications involving pressure, suction lift and viscous fluids.

£163.00 - £350.00

Specifications

Product Type Pump Tubing
Autoclavable Autoclavable
Overall Length (Metric) 760 cm
For Use With (Application) For general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -40°C
View More Specs

Products 4
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11725128
View Documents Promotion Details
Masterflex™
06424-15
15
£307.00
Each
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
11755128
View Documents Promotion Details
Masterflex™
06424-24
24
£350.00
Each
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
11740989
View Documents Promotion Details
Masterflex™
06424-35
35
£163.00
Each
Estimated Shipment: 12-02-2025
to see stock.
Add to basket
 
11720999
View Documents Promotion Details
Masterflex™
06424-36
36
£193.00
Each
Estimated Shipment: 12-02-2025
to see stock.
Add to basket
 
Description

Description

Ensure optimal Masterflex™ pump performance with this tubing. Masterflex™ C-Flex™ L/S™ High Performance Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™. Ideal for applications involving pressure, suction lift and viscous fluids.

C-Flex™ tubing features exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface. General purpose lab tubing for applications requiring high performance and long life.
  • Thicker wall compared to Precision pump tubing
  • Lot-to-lot consistency for superior accuracy and repeatability
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Very low protein binding
  • Heat sealable, weldable
  • Better resistance to pH fluctuation
  • Complies with USP Class VI, EP, REACH, RoHS, ADCF
  • Economical
  • Opaque White
Specifications

Specifications

Pump Tubing
760 cm
-40°C
Opaque White
Autoclavable
For general-purpose lab uses requiring high performance and long life
Low
135°C
Videos
SDS
Documents

Documents

Product Certifications