Learn More
Saint Gobain Life Sciences C-Flex™ 072 TPE Tubing
Biopharmaceutical opaque C-Flex™ 072 TPE Tubing.
Brand: Saint Gobain Life Sciences 072-750-6
Code : NEW
Additional Details : Weight : 7.34400kg
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.
- Sealable and weldable either pre- or post- sterilization
- Sterilizable by gamma and x-ray irradiation as well as autoclave
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Moldable, bondable, and formable for single-use assemblies and overmolds
- Remains flexible from -45°C to +135°C (-50°F to +275°F)
- Significantly less permeable than silicone
- All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
- C-Flex 072 has excellent durability in peristaltic pump applications
Typical Applications
- Aseptic Sealing Disconnections
- Aseptic Welding Connections
- Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
- Single-Use Assemblies
Specifications
Tubing | |
Autoclavable | |
19.0 mm | |
1.125 in. | |
15 ft. | |
0.188 in. | |
862% | |
-45°C | |
Opaque | |
Flexible | |
135°C |
USP Class VI, ISO 10993, EP | |
0.75 in. | |
Thermoplastic | |
28.3 mm | |
4.5 m | |
4.8 mm | |
Pharmaceutical and Biopharmaceutical Applications, Single-use Assemblies | |
Non-sterile | |
60 (Shore A) | |
1196 psi |